Extech MS420 20 MHz, 2 Channel Oscilloscope

Representative image only.

Extech MS420 20 MHz, 2 Channel Oscilloscope

Extech | Mfr: MS420| Item: 2003520

Large color LCD makes viewing multiple waveforms easy

Call For Price

for an additional
₹45,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Extech MS420 20 MHz, 2 Channel Oscilloscope
Extech MS420 20 MHz, 2 Channel Oscilloscope
2003520

Call For Price
+ =
Total Price 45000.00 ADD 2 ITEMS TO CART
Product Description

Includes

two 1X / 10X oscilloscope probes, test leads, Windows® 95/98/NT/2000/ME/XP compatible USB software and cable, current shunt, capacitor measuring module, hard carrying case, adjustment screw driver, and universal AC adapter/charger.

Key Features

  • Waveform math: add, subtract, multiply, and divide
  • Easily store and recall up to four waveform screens and setups
  • 1 year warranty

More About this Item

This digital oscilloscope is ideal for dual trace testing or troubleshooting of printed circuit boards, electronic assemblies, and more. The auto-set function optimizes the position, range, time base, and triggering to assure a stable display of virtually any waveform. Unit features average mode for smoothing waveforms, persistence mode for observing dynamic signals, and includes five automatic measurements—frequency, cycle, average, peak to peak, and RMS. Use the USB interface for transferring waveforms and data to the included software displaying analog bar graphs and graphical waveforms for further analysis.

1 Year WarrantyConformite Europeenne
Specifications
  • Bandwidth (MHz)20
  • Channels2
  • Sample Rate (MS/s)100
  • Rise Time<17.5 nsec
  • Record Length6000 points per channel
  • ConnectivityUSB 2.0
  • Voltage (AC/DC) Range0 to 400 VAC
  • Time Base (Horizontal Deflection)5 nsec/div to 5 sec/div
  • Display3.8" color LCD
  • Power (VAC)120
  • Power (Hz)60
  • BatteryRechargeable Li-ion Battery (1)
  • Height (in)11 2/5
  • Width (in)17 45/64
  • Depth (in)4 2/5
  • Height (cm)28.96
  • Width (cm)44.96
  • Depth (cm)11.18
  • Description20 MHz, 2 Channel Oscilloscope
  • Warranty1 Year
Reviews
Q&A