Extech MO290-RK Inspectorpro Water Restoration Contractor Kit

Representative image only.

Extech MO290-RK Inspectorpro Water Restoration Contractor Kit

Extech | Mfr: MO290-RK| Item: 5982072

Measure moisture, humidity, and temperature via a built-in probe or non-contact infrared.

₹332,000.00INR / Each

₹332,000.00INR / Each

Buy It Together

Current Item

Extech MO290-RK Inspectorpro Water Restoration Contractor Kit
Extech MO290-RK Inspectorpro Water Restoration Contractor Kit
5982072

₹332,000.00INR / Each
+
Extech MO290-HP InspectorPro Hammer Probe with 30” cable
5982073

₹52,400.00INR / Each
=
Total Price 384400.00 ADD 2 ITEMS TO CART
Product Description

Includes

pin moisture probe with cable, 9V battery and carrying case

Key Features

  • Pinless moisture sensor allows to monitor with no surface damage
  • Select from multiple wood types and measurement ranges
  • Non-Contact 8-to-1 Infrared Thermometer
  • Built-in thermohygrometer
  • 1 year warranty

More About this Item

The InspectorPro moisture meters quickly indicate the moisture content to a depth of 0.75" (19mm) below the surface of materials using pinless technology; or you can use a remote pin-type probe on materials that require penetration to get a reliable reading. Each meter can simultaneously display moisture and air temperature, IR temperature, or humidity. The built-in thermohygrometer measures relative humidity, air temperature plus grains per pound, dew point, vapor pressure, and condensation point. The infrared thermometer measure non-contact surface temperature with a 8:1 distance to spot ratio and has a 0.95 fixed emissivity. Advanced features include an easy to read, large dual display with automatic backlight, programmable high/low alarms, differential temperature, Min/Max, data hold, auto power off and low battery indicator.

InspectorPro MO295 also includes a built-in memory that can store up to 20 labeled readings for further analysis and includes analog bar-graph.

Water Restoration Package MO290-RK includes essential probes to measure moisture levels under baseboards, in between walls, and in hard wood and plywood subfloors. The kit also comes with a RHT10 humidity/temperature datalogger that can store up to 16,000 readings and Includes software for downloads to PC. Software can convert readings to Grains per Pound.

Optional pined probes can be ordered below to meet a specific application.

MO290-RK - water restoration kit includes: (MO290) moisture meter, (MO290-HP) moisture hammer probe, (MO290-BP) moisture baseboard probe, (MO290-EP) moisture deep wall probe, (MP290-P) moisture pin probe, (RHT10) stand alone humidity/temperature datalogg

1 Year WarrantyConformite Europeenne
Specifications
  • Measurement TypeCombination
  • Moisture Range Reference Scale (Min)0
  • Moisture Range Reference Scale (Max)99.9
  • Display TypeDigital
  • AlarmYes
  • BatteryOne 9 V battery (included)
  • Height (in)6 1/2
  • Width (in)2 51/64
  • Length (in)1 1/2
  • DescriptionInspectorpro Water Restoration Contractor Kit
  • Warranty1 year
Reviews
Q&A