Extech MO230 Pocket Pin Moisture Psychrometer, Wood /Building Materials

Representative image only.

Extech MO230 Pocket Pin Moisture Psychrometer, Wood /Building Materials

Extech | Mfr: MO230| Item: 9500165

Unique Digital LCD readout with analog bargraph and numerical displays

Call For Price

Call For Price
Product Description

Includes

protective cap, replacement pins, and three CR-2032 button batteries

Key Features

  • Replaceable threaded measurement electrode pins
  • Impact proof housing
  • Auto power off conserves battery energy
  • Battery operated for on-the-go measurements
  • Built-in battery check and measurement verification test
  • 1 year warranty

More About this Item

Displays moisture in wood and other building materials plus Air Temperature and
Relative Humidity. Use on wood, paper, wall board, sheet rock, cardboard, plaster, concrete, and mortar Memory contains 3 wood groups and 4 building material groups with calibrations for approximately 150 species of wood and 19 building material types. Simultaneous digital readout of moisture content plus ambient temperature or humidity with analog bargraph display of moisture, Max moisture values, and programmable wet/dry indication Index Mode with programmable high and low values can be used to quickly locate moisture with comparative measurement

1 Year WarrantyConformite Europeenne
Specifications
  • Measurement TypePin
  • Moisture Range Wood Scale (Min) (%)0
  • Moisture Range Wood Scale (Max) (%)75
  • Moisture Range Non-Wood Scale (Min) (%)0.1
  • Moisture Range Non-Wood Scale (Max) (%)24
  • Display TypeDigital
  • Battery3 CR2032 (included)
  • Height (in)6 1/4
  • Width (in)2 1/2
  • Length (in)1 13/64
  • DescriptionPocket Pin Moisture Psychrometer, Wood /Building Materials
  • Warranty1 year
Reviews
Q&A