Extech MO210 Wood /Building Moisture Meter

Representative image only.

Extech MO210 Wood /Building Moisture Meter

Extech | Mfr: MO210| Item: 8653105

Don't be without it—goes where you need it

Call For Price

Call For Price

Buy It Together

Current Item

Extech MO210 Wood /Building Moisture Meter
Extech MO210 Wood /Building Moisture Meter
8653105

Call For Price
+ =
Total Price 8600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Two readouts
  • 1 year warranty

More About this Item

Pin-Style Model 86531-05 has an LCD with a numerical readout for exact readings and an analog bar graph for relative measurements. Measures wood moisture from 6 to 44% and other building material from 0.2 to 2.0%.

1 Year Warranty
Specifications
  • Measurement TypePin
  • Moisture Range Paper Scale (Max) (%)6
  • Moisture Range Wood Scale (Min) (%)44
  • Moisture Range Wood Scale (Max) (%)0.2
  • Moisture Range Non-Wood Scale (Min) (%)2
  • Display TypeDigital
  • Battery3 CR2032 (included)
  • Height (in)1 5/8
  • Width (in)5
  • Length (in)1
  • DescriptionWood /Building Moisture Meter
  • Warranty1 year
Reviews
Q&A