Extech MD10 Noncontact Magnet Detector w/Flashlight

Representative image only.

Extech MD10 Noncontact Magnet Detector w/Flashlight

Extech | Mfr: MD10| Item: 2004755

Determine AC, DC, or magnetic field presence to quickly identify issues

₹5,700.00INR / Each

₹5,700.00INR / Each
Product Description

Includes

Two AAA batteries.

Key Features

  • Blue LED instantly lights up for visual indication of magnetic field
  • Compact pen design with clip fits in your shirt pocket
  • Built-in flashlight for dimly lit environments
  • 1 year warranty

More About this Item

This magnet detector is designed to quickly and easily troubleshoot solenoid valves in pneumatic and hydraulic control equipment, test relays with coils, electrically controlled solenoid valves in vehicles and machinery, and more. Unit features a blue LED to visually indicate the presence of a magnetic field including AC, DC, and permanent magnets without contact.

1 Year WarrantyConformite Europeenne
Specifications
  • Current FrequencyH
  • PowerTwo AAA batteries
  • Length (in)6.25
  • Depth (in)0.75
  • Length (cm)15.9
  • Depth (cm)2.5
  • DescriptionNoncontact Magnet Detector w/Flashlight
  • Warranty1 Year
Reviews
Q&A