Extech LT40 Light Meter for White Led and Standard Lights

Representative image only.

Extech LT40 Light Meter for White Led and Standard Lights

Extech | Mfr: LT40| Item: 5053711

Quickly and accurately measures white LED and standard lighting

₹39,200.00INR / Each

₹39,200.00INR / Each
Product Description

Includes

Built-in sensor with protective cover, storage pouch, and two AAA batteries.

Key Features

  • Measure LED and standard lighting in footcandle (Fc) or lux units
  • Min/max and average
  • Cosine and color corrected measurements
  • Auto power off
  • 1 year warranty

More About this Item

This light meter is designed for monitoring and optimizing environmental light levels for indoor building environments. Unit measures light from white LED light, flourescent, metal halide, high-pressure, sodium, and incandescentsources. The push-button interface allows quick and easy setup and operation.

1 Year WarrantyConformite Europeenne
Specifications
  • Min Measurement (Fc)40
  • Max Measurement (Fc)40000
  • Min Measurement (Lux)400
  • Max Measurement (Lux)400000
  • Resolution0.01 Fc, 0.01 Lux
  • Accuracy±3% of reading
  • FunctionDesigned for monitoring and optimizing environmental light levels for indoor building environments; measures light from white LED light, flourescent, metal halide, high-pressure, sodium, and incandescentsources.
  • Display Type4000-count LCD
  • Depth (in)1 1/2
  • Width (in)2 1/4
  • Height (in)5 1/8
  • Depth (cm)3.8
  • Height (cm)13
  • Width (cm)5.5
  • PowerAAA Battery (2)
  • DescriptionLight Meter for White Led and Standard Lights
  • Warranty1 year
Reviews
Q&A