Extech LT300 Precision Digital Light Meter

Representative image only.

Extech LT300 Precision Digital Light Meter

Extech | Mfr: LT300| Item: 5051093

Digital and analog display of light in lux or footcandles

₹70,400.00INR / Each

for an additional
₹39,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹70,400.00INR / Each

Buy It Together

Current Item

Extech LT300 Precision Digital Light Meter
Extech LT300 Precision Digital Light Meter
5051093

₹70,400.00INR / Each
+
InnoCal NIST-Traceable Calibrations; Light Meters, Visible
1710144

₹39,800.00INR / Each
=
Total Price 110200.00 ADD 2 ITEMS TO CART
Product Description

Includes

light sensor with protective cover, protective holster, and one 9 V battery

Key Features

  • 1 year warranty

More About this Item

This compact, rugged light meter features Peak mode to capture your highest readings and relative mode indicating change in light levels for added flexibility. The min/max feature stores maximum and minimum readings on the large LCD with analog bargraph. Unit measures in lux or footcandles, and provides cosine- and color-corrected measurements.

1 Year Warranty
Specifications
  • Min Measurement (Fc)40
  • Max Measurement (Fc)20000
  • Min Measurement (Lux)40
  • Max Measurement (Lux)200000
  • Resolution0.01 Fc, 0.01 Lux
  • Accuracy±5% of reading
  • FunctionData hold, min/max, bar graph, peak and relative mode, store/recall
  • Display TypeLCD (backlit)
  • OutputNone
  • Height (in)6
  • Depth (in)1 1/2
  • Width (in)3
  • Height (cm)15.2
  • Width (cm)7.6
  • Depth (cm)3.8
  • Power9 V Battery (1)
  • DescriptionPrecision Digital Light Meter
  • Warranty1 year
Reviews
Q&A