Extech General-Purpose RTD Temperature Probe, 30 to 220°C

Representative image only.

Extech General-Purpose RTD Temperature Probe, 30 to 220°C

Extech | Mfr: 850185| Item: 9500151

Choice of RTD or thermistor probes

₹18,800.00INR / Each

₹18,800.00INR / Each
Product Description

Key Features

  • Compatible with Extech models SDL200, Oyster-10/15/16 meters, 407227/407228, and PH210 depending on the probe
  • 6 month warranty

More About this Item

Expand the capabilities of your temperature meter with additional probes for a variety of different applications.

6 Month WarrantyConformite Europeenne
Specifications
  • MaterialStainless steel
  • Compatible WithExtech Model SDL200 and Oyster-10/15/16 meters
  • Length (InchShort)1 11/16
  • Height (in)1.0625
  • Width (InchShort)10 13/64
  • DescriptionGeneral-Purpose RTD Temperature Probe, 30 to 220°C
  • Warranty6 month
Reviews
Q&A