Extech EN510 Environmental-Series 10-IN-1 Multifunction Meter

Representative image only.

Extech EN510 Environmental-Series 10-IN-1 Multifunction Meter

Extech | Mfr: EN510| Item: 3000927

No need for more than one meter to get the job done

₹65,000.00INR / Each

for an additional
₹54,400.00INR / Each
for an additional
₹67,200.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹65,000.00INR / Each

Buy It Together

Current Item

Extech EN510 Environmental-Series 10-IN-1 Multifunction Meter
Extech EN510 Environmental-Series 10-IN-1 Multifunction Meter
3000927

₹65,000.00INR / Each
+ +
Extech TP870 Type-K, Bead Wire Probe, Mini-Connector
9041510

₹5,300.00INR / Each
=
Total Price 124700.00 ADD 3 ITEMS TO CART
Product Description

Includes

general-purpose type K beaded thermocouple probe, wrist strap, and three AAA alkaline batteries.

Key Features

  • Measures air velocity and flow, ambient and surface temperature, humidity, wet bulb, dew point, heat index, windchill, and light
  • Built-in miniature vane with low-friction ball bearing provides reliable measurements
  • Precision photodiode with cosine and color correction ensures accuracy
  • Internal sensor measures ambient temperature; type K thermocouple measures surface temperatures
  • Large backlit LCD is easy to see in dimly lit areas
  • 1 year warranty

More About this Item

This multifunction meter combines an anemometer, thermometer, hygrometer, and light meter into one instrument, saving space and simplifying environmental monitoring. Bracket located on the back of the meter mounts to a tripod (order separately) for long-term min/max sampling—just disable the auto power-off function. The display orientation flips automatically depending on parameter being measured. Data Hold and Min/Max functions save readings for later analysis.

Miniature vane and surface temperature probe are user replaceable for easy maintenance and minimized downtime.

1 Year WarrantyConformite Europeenne
Specifications
  • Max Air Velocity (ft/min)3937
  • Length (")6
  • Min Air Velocity (ft/min)80
  • Width (InchShort)2 1/4
  • Height (InchShort)1 1/16
  • Air Velocity Resolution1 ft/min (0.1 m/s)
  • Air Velocity Accuracy±3% full-scale
  • Max Air Volume (CFM)1271300
  • Min Air Volume (CFM)0.847
  • Volume Resolution0.001 to 100 CFM (0.001 to 1 CMM)
  • Number Of Temperature Channels1
  • Types Of Probes AcceptedType K Thermocouple, range –148 to 2372°F (–100 to 1300°C)
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±2.5°F (1.2°C)
  • Temperature Resolution0.1°
  • Max RH (%)95
  • Min RH (%)10
  • RH Resolution0.001
  • RH Accuracy±0.4%
  • Min Wind Chill (° F)15
  • Max Wind Chill (° F)112
  • Min Wind Chill (° C)-9
  • Max Wind Chill (° C)44.2
  • Wind Chill Resolution0.1°
  • Wind Chill Accuracy±3.6°F (2°C)
  • Min Dew Point (° F)-13.5
  • Max Dew Point (° F)120
  • Min Dew Point (° C)-25.3
  • Max Dew Point (° C)49
  • Dew Point Resolution0.1°
  • Min Wet Bulb Temperature (° F)22.2
  • Max Wet Bulb Temperature (° F)120
  • Min Wet Bulb Temperature (° C)-5.4
  • Max Wet Bulb Temperature (° C)49
  • Wet Bulb Temperature Resolution0.1°
  • Battery3 AAA (included)
  • DescriptionEnvironmental Series 10-IN-1 Multifunction Meter
  • Warranty1 year
Reviews
Q&A