Extech EA33 Easyview Light Meter with Memory

Representative image only.

Extech EA33 Easyview Light Meter with Memory

Extech | Mfr: EA33| Item: 0158810

Large LCD with advanced functions and features

₹94,900.00INR / Each

for an additional
₹39,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹94,900.00INR / Each

Buy It Together

Current Item

Extech EA33 Easyview Light Meter with Memory
Extech EA33 Easyview Light Meter with Memory
0158810

₹94,900.00INR / Each
+
InnoCal NIST-Traceable Calibrations; Light Meters, Visible
1710144

₹39,800.00INR / Each
=
Total Price 134700.00 ADD 2 ITEMS TO CART
Product Description

Includes

built-in stand, protective holster, six AAA batteries, and carrying case.

Key Features

  • 1 year warranty

More About this Item

EasyView light meter measures up to 999,900 lux in five ranges and up to 99,900 footcandles in five ranges. Meter utilizes a precision silicon photodiode sensor to obtain readings which are displayed numerically on a large LCD screen. Unit features luminous intensity (candela) calculations, and has storage and recall of up to 50 measurements and includes relative or real-time stamp. Color and cosine corrected to CNS 5119 Class II standard.

1 Year Warranty
Specifications
  • Min Measurement (Fc)9.999
  • Max Measurement (Fc)99990
  • Min Measurement (Lux)99.99
  • Max Measurement (Lux)999900
  • Resolution0.01 Fc, 0.01 Lux
  • Accuracy±3% of reading
  • FunctionLuminous intensity (candela) calculations, multiple point average function, timed hold, auto power-off with disable feature
  • Display TypeLCD
  • Data Logging50 readings
  • OutputNone
  • Width (in)2 3/16
  • Depth (in)1 31/32
  • Height (in)5 7/8
  • Depth (cm)3.6
  • Width (cm)5.6
  • Height (cm)14.9
  • PowerAAA Battery (6)
  • DescriptionEasyview Light Meter with Memory
  • Warranty1 year
Reviews
Q&A