Extech EA30-NIST Easyview Wide-Range Light Meter with NIST-Traceable Certificate

Representative image only.

Extech EA30-NIST Easyview Wide-Range Light Meter with NIST-Traceable Certificate

Extech | Mfr: EA30-NIST| Item: 0158866

Measures up to 400,000 Lux

Call For Price
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price
Product Description

Includes

built-in stand, remote sensor with protective cover and 5-ft (1.5-m) coiled cord, protective holster, and 6 AAA batteries

Key Features

  • 1 year warranty

More About this Item

This meter measures light intensity up to 400,000 lux in five ranges and 40,000 footcandles in four ranges. Unit is color and cosine corrected. Large LCD simultaneously displays readings numerically and in a bar graph format. Meter utilizes a precision silicon photodiode sensor to obtain readings.

Includes an NIST certificate of traceability from the manufacturer.

1 Year Warranty
Specifications
  • Min Measurement (Fc)4
  • Max Measurement (Fc)40000
  • Min Measurement (Lux)40
  • Max Measurement (Lux)400000
  • Resolution0.01 Fc, 0.01 Lux
  • Accuracy±3% of reading ± 5 digits
  • FunctionData hold, min/max, peak mode, relative zero function, over-range indicator, auto power-off, low battery indicator
  • Display Type3.75-digit LCD, 1.75" H
  • OutputNone
  • Depth (in)1 1/2
  • Height (in)6
  • Width (in)3
  • Depth (cm)3.8
  • Width (cm)7.6
  • Height (cm)15.2
  • PowerAAA Battery (6)
  • CertificationsNIST-Traceable
  • DescriptionEasyview Wide-Range Light Meter with NIST-Traceable Certificate
  • Warranty1 year
Reviews
Q&A