Extech DV960 Noncontact High-Voltage Detector Kit, 69 kV

Representative image only.

Extech DV960 Noncontact High-Voltage Detector Kit, 69 kV

Extech | Mfr: DV690| Item: 2302912

Get safe and accurate voltage readings

₹97,700.00INR / Each

₹97,700.00INR / Each
Product Description

Includes

elastic arm strap, neck-strap lanyard, belt/pocket clip, protective soft pouch, hot stick attachment adaptor, three (3) AA batteries, and hard-shell carrying case.

Key Features

  • Self-test function ensures that all system functions and indicators are working properly for optimal safety
  • Audible and visual indication of live voltage
  • Universal adapter allows for use with hot stocks to ensure user safety
  • Designed with five mounting options— lanyard, clip, handheld, arm strap, or mount onto hot stick
  • Easily operate while where gloves with textured hand grip
  • Durable design features IP54-rated housing and drop tested to 4 ft (1.2 m)
  • Helps comply with NFPA 70E, OSHA 1910 Subpart S, and OSHA 1926 Subpart K
  • 2 year warranty

More About this Item

The Extech® DV960 noncontact high-voltage detector can safely detect up to 69 kV in high-voltage (HV) electrical systems. This detector features an audible buzzer and bright red LED alarm to notify users to live equipment and dangerous voltages. The noncontact sensor plate detects radiated electrical fields as it nears a live conductor.

The included universal adapter allows for use with a hot stick to safely reach into test areas with the detector. The supplied hot stick adapter uses an industry standard ‘universal spline’ that allows the detector to attach to small or large hot sticks from a variety of manufacturers. Hot stick sold separately.

Two year warrantyConformite EuropeenneIP54 Rated
Specifications
  • AC Min (Volts)100
  • AC Max (Volts)69000
  • Min Temperature (° F)14
  • Max Temperature (° F)104
  • Min Temperature (° C)-10
  • Max Temperature (° C)40
  • MeasurementAC Voltage
  • Safety RatingEN 61326–1
  • Power3 x 1.5 V AA alkaline cells
  • Width (in)3.03
  • Length (in)5.24
  • Depth (in)1.05
  • Width (cm)7.7
  • Length (cm)13.3
  • Depth (cm)2.7
  • DescriptionNon-Contact High-Voltage Detector Kit, 69 kV
  • Warranty2 Years
Reviews
Q&A