Extech DO600-K DO600 Dissolved Oxygen Pocket Tester Kit

Representative image only.

Extech DO600-K DO600 Dissolved Oxygen Pocket Tester Kit

Extech | Mfr: DO600-K| Item: 5302621

Measures in percent saturation or concentration

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Extech DO600-K DO600 Dissolved Oxygen Pocket Tester Kit
Extech DO600-K DO600 Dissolved Oxygen Pocket Tester Kit
5302621

Call For Price
+ +
Extech RE305 Exstik Replacement ORP Electrode
3565003

₹19,000.00INR / Each
+ =
Total Price 63900.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Adjustable altitude and salinity compensation
  • 1 year warranty

More About this Item

Features include data hold, auto power off, low-battery indicator, and analog bar graph that indicates trends. Order optional extension cable with probe weight to keep probe submerged and protected.

Meter includes: DO electrode, protective sensor cap, spare membrane cap, electrolyte, neckstrap, and four 1.5 V batteries.

Meter kit adds: 6 replacement membranes with caps, 16-ft (5-m) extension cable, probe weight guard, and hard carrying case.

1 Year WarrantyIP 67
Specifications
  • Meter TypeTester
  • CalibrationUp to 3 points
  • Min Salinity0 ppt
  • Max Salinity50 ppt
  • Min Dissolved Oxygen0 ppm
  • Max Dissolved Oxygen20 ppm
  • Dissolved Oxygen Resolution0.01 ppm
  • Dissolved Oxygen Accuracy±0.4 ppm (ppm)
  • Min Temperature (° C)-5
  • Max Temperature (° C)50
  • Min Temperature (° F)23
  • Max Temperature (° F)122
  • Temperature compensationAutomatic
  • WaterproofYes
  • Battery4 AA (included)
  • Width (cm)17.62125
  • Height (cm)3.4925
  • Width (in)6 15/16
  • Length (in)1 5/8
  • Height (in)1 3/8
  • DescriptionDO600 Dissolved Oxygen Pocket Tester Kit
  • Warranty1 year
Reviews
Q&A