Extech CO210 Desktop Indoor Air Quality COMonitor with Memory

Representative image only.

Extech CO210 Desktop Indoor Air Quality COMonitor with Memory

Extech | Mfr: CO210| Item: 8197371

Monitor air quality in schools, office buildings, greenhouses, factories, and anywhere that carbon dioxide is a concern

₹143,000.00INR / Each

₹143,000.00INR / Each
Product Description

Includes

AC adapter.

Key Features

  • Measures and displays carbon dioxide concentration, air temperature and humidity
  • Captures min/max; press RESET to clear memory
  • Displays the year, month, date, and time of day
  • Audible alarm sounds when carbon dioxide levels exceed the set point
  • Activates a
  • 1 year warranty

More About this Item

Monitor air quality in schools, office buildings, greenhouses, factories, and anywhere that carbon dioxide is a concern. Measures and displays carbon dioxide concentration, air temperature and humidity. Captures min/max; press RESET to clear memory. Also displays the year, month, date, and time of day. Audible alarm sounds when carbon dioxide levels exceed the set point. Activates an alarm relay that can be used for connection to an external indicating or controlling device.

Additional Features of CO210

* Datalogs up to 5333 points for each parameter

* Complete with universal AC adapter, software, and USB cable

1 Year WarrantyCanadian Standards Association
Specifications
  • Min CO2 (ppm)0
  • Max CO2 (ppm)9999
  • Max Temperature (° F)140
  • Min Temperature (° F)14
  • Max Temperature (° C)60
  • Min Temperature (° C)-10
  • Min Humidity (RH)0
  • Max Humidity (RH)99.9
  • OutputUSB
  • Power120 VAC
  • Height (in)4
  • Depth (in)4
  • Width (in)4.6093
  • Height (cm)10.2
  • Depth (cm)10.2
  • Width (cm)11.7
  • DescriptionDesktop Indoor Air Quality COMonitor with Memory
  • Warranty1 year
Reviews
Q&A