Extech CO15 Carbon Monoxide Meter

Representative image only.

Extech CO15 Carbon Monoxide Meter

Extech | Mfr: CO15| Item: 3550011

Effortlessly detect CO levels up to 999 ppm

₹42,300.00INR / Each

₹42,300.00INR / Each
Product Description

Includes

wrist strap and carrying pouch, and three 1.5 V AAA batteries.

Key Features

  • Ergonomic portable design is ideal for field use
  • Easily view readings in low-light conditions with backlit LCD
  • Safely detect CO with audible and visual alarms
  • Electrochemical sensor type for long sensor life
  • 1 year warranty

More About this Item

This handheld meter features a dual LCD which simultaneously display the current CO level as well as the maximum CO level taken from when the meter was powered on. Check carbon monoxide (CO) levels ranging from 0 to 999 ppm with the push of a button. Enhance safety while checking measurements with the warning level audible alarm.
The warning level is adjustable at 25, 30, 35, 45, 50,70, 100 and 200 ppm. Ensure the accuracy of the CO meter with the choice of 3 calibration points – 0, 100, or 500 ppm. Increase battery life with the auto power-off feature after 15 minutes of nonactivity. Never worry about your meter dying while in the field with the low-battery indicator.

1 Year WarrantyConformite Europeenne
Specifications
  • Gases MeasuredCO
  • Min CO Range (ppm)0
  • Max CO Range (ppm)999
  • CO Accuracy±20% at 0 to 100ppm; ±15% at 100 to 500ppm
  • CO Resolution (ppm)1
  • CO Alarm Set Points25, 30, 35, 45, 50, 70, 100 and 200ppm
  • Sensor TypeElectrochemical
  • AlarmAudible
  • Display TypeLCD
  • Weight (oz)5.6
  • Weight (g)158.8
  • Battery Type3 AAA (included)
  • Height (in)6 29/32
  • Width (in)1 29/32
  • Depth (in)1
  • Height (cm)17.5
  • Width (cm)4.7
  • Depth (cm)2.8
  • DescriptionCO15 Carbon Monoxide Meter
  • Warranty1 year
Reviews
Q&A