Extech CLT600 Advanced Cable Locator and Tracer Kit

Representative image only.

Extech CLT600 Advanced Cable Locator and Tracer Kit

Extech | Mfr: CLT600| Item: 2302900

Locate and measure voltage of powered and unpowered cables

₹214,000.00INR / Each

₹214,000.00INR / Each
Product Description

Includes

transmitter and receiver, test lead set, two alligator clips, earth ground rod/spike, socket adapter with North America 3-pin (type B) plug, twelve AAA batteries, and hard-shell carrying case.

Key Features

  • Detect powered and unpowered cables in walls, ceilings, and floors to identify locations of cable breaks or hidden wires
  • Measure voltage up to 450 V to safely verify if a wire is energized
  • Enhance safety with noncontact voltage technology
  • LED backlit display provides clear readings and measurements
  • Audible and visual indication of voltage
  • Increase precision with coded transmission option to differentiate two or more transmitters
  • Complies to EN 61010–1 CAT III 450 V and EN 61326–1 safety standards
  • 2 year warranty

More About this Item

The Extech® CLT600 advanced cable locator and tracer can safely locate, diagnose, test, and measure voltage from electrical cables. This system is a complete solution for troubleshooting, wiring diagnostics, and verification of electrical installations.

The kit includes a transmitter which can measure voltage from 12 to 450 V AC/DC and transmit a high frequency signal through pipes or wires for easy location. The kit also includes a receiver for tracing the transmitted signal; it displays the level setting, code, and strength of detected signal. The receiver features an audible tone and bar graph display to notify users to when voltage is detected.

Two year warrantyConformite Europeenne
Specifications
  • DC Min (Volts)12
  • DC Max (Volts)450
  • DC Voltage Accuracy±2% reading + 2 digits
  • AC Min (Volts)12
  • AC Max (Volts)450
  • Ac Voltage Accuracy±2% reading + 2 digits
  • Frequency Max (KHz)125
  • Min Temperature (° F)32
  • Max Temperature (° F)104
  • Min Temperature (° C)0
  • Max Temperature (° C)40
  • DisplayBacklit LCD with bar graph
  • MeasurementVoltage and cable locator
  • Safety RatingEN 61010–1 CAT III 450 V and EN 61326–1
  • PowerSix AAA batteries each for transmitter and receiver
  • DescriptionAdvanced Cable Locator and Tracer Kit
  • Warranty2 Years
Reviews
Q&A