Extech CG204 Digital Coating Thickness Tester

Representative image only.

Extech CG204 Digital Coating Thickness Tester

Extech | Mfr: CG204| Item: 5410205

Dual Technology provides automatic recognition for ferrous and non-ferrous substrates

₹64,100.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹64,100.00INR / Each

Buy It Together

Current Item

Extech CG204 Digital Coating Thickness Tester
Extech CG204 Digital Coating Thickness Tester
5410205

₹64,100.00INR / Each
+ =
Total Price 101500.00 ADD 2 ITEMS TO CART
Product Description

Includes

two AAA batteries, USB cable, software, calibration iron, calibration aluminum, precision standards, and carrying case.

Key Features

  • Automatic substrate recognition
  • Magnetic induction for ferrous substrates
  • Eddy current measurement for non-ferrous substrates
  • Easy-to-use menu system
  • Two measuring modes: single and continuous
  • Two working modes: direct and group
  • Memory stores 400 readings: 80 direct and 320 group
  • User-settable high/low alarms
  • Min/Max/Average
  • One or two point calibration
  • 1 year warranty
1 Year Warranty
Specifications
  • Range0 to 49 mil, 0 to 1250 µm
  • Resolution0.004 mil (0.1 µm)
  • Accuracy± (3% of reading + 0.04 mil or 1 µm) ferrous; ± (3% of reading + 0.06 mil or 1.5 µm) nonferrous
  • DisplayDual LCD (front and top)
  • ProbeFerrous and nonferrous
  • Depth (in)1.25
  • Width (in)4.7031
  • Height (in)2.375
  • Depth (cm)3.2
  • Width (cm)12
  • Height (cm)6
  • DescriptionDigital Coating Thickness Tester
  • Warranty1 year
Reviews
Q&A