Extech BR250 Wireless Video Borescope Inspection Camera; 9 mm

Representative image only.

Extech BR250 Wireless Video Borescope Inspection Camera; 9 mm

Extech | Mfr: BR95| Item: 6851711

Wirelessly monitor hard-to-reach places

Call For Price

Call For Price
Product Description

Includes

MicroSD memory card, SD adapter, USB cable, extension tools, video cable, AC adapter, magnetic base stand, storage case, and four AA batteries. Monitor includes rechargeable batteries.

Key Features

  • SD memory card captures JPEG images or video for viewing on your PC
  • Capture video and still images with date/time stamp
  • Play back video on the wireless monitor or any monitor with a video jack
  • Transfer video and images to your PC with the microSD card or USB cable
  • Four LED lamps with dimmer illuminate viewed object
  • Glare-free close-up field of view
  • Optional extension cable available for increasing viewing depth*
  • 1 year warranty

More About this Item

Great for aircraft inspections, industrial, automotive, HVAC, and home inspections. Check for cracks, inspect welds, inside ducts, behind equipment, and locate electrical wires or water pipes.

*Up to two extension cables can be connected.

1 Year WarrantyConformite Europeenne
Specifications
  • Length (InchShort)39
  • Diameter (InchShort)3/8
  • Diameter (mm)9
  • Battery4 AA (included)
  • DescriptionWireless Video Borescope Inspection Camera; 9 mm
  • Warranty1 year
Reviews
Q&A