Extech Big Digit Thermohygrometer with Remote Temperature Probe

Representative image only.

Extech Big Digit Thermohygrometer with Remote Temperature Probe

Extech | Mfr: 445713| Item: 3780915

1 inch Digits on super large LCD

₹16,600.00INR / Each

for an additional
₹32,600.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹16,600.00INR / Each

Buy It Together

Current Item

Extech Big Digit Thermohygrometer with Remote Temperature Probe
Extech Big Digit Thermohygrometer with Remote Temperature Probe
3780915

₹16,600.00INR / Each
+ =
Total Price 49200.00 ADD 2 ITEMS TO CART
Product Description

Includes

mounting bracket and 1 AAA battery.

Key Features

  • Max/Min with ''reset'' function
  • RH accuracy: ±4%RH
  • Temperature accuracy: ±1.8°F, (±1°C)
  • Temperature range: 14 to 140°F (-10 to 60°C)
  • Humidity range: 10 to 99% RH
  • 1 year warranty

More About this Item

Designed to monitor relative humidity, and temperature. Features include a super large display, C/F switchable, Min/Max with reset function, low battery indication and a built-in stand for sitting on a desk and hardware for mounting on a wall.

Simultaneous display of Indoor/Outdoor temperature and humidity with Max/Min store and recall of all 4 measurement parameters.

1 Year WarrantyConformite Europeenne
Specifications
  • Min RH Range (%)10
  • Max RH Range (%)99
  • RH Accuracy±4% RH
  • RH Resolution (%)5%
  • Min Temperature (° F)14
  • Min Temperature (° C)-10
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Temperature Resolution0.1°
  • Battery1 AAA (included)
  • Height (in)3 29/32
  • Width (in)4 19/64
  • Depth (in)25/32
  • DescriptionBig Digit Thermohygrometer with Remote Temperature Probe
  • Warranty1 year
Reviews
Q&A