Extech 480826 Triple Axis (X, Y, Z) EMF Tester

Representative image only.

Extech 480826 Triple Axis (X, Y, Z) EMF Tester

Extech | Mfr: 480826| Item: 2004306

Three axis (X,Y,Z) electromagnetic field measurements ensure safety and compliance

₹102,000.00INR / Each

₹102,000.00INR / Each
Product Description

Includes

sensor with 3-ft (93 cm) cable, hard carrying case, and 9 V battery.

Key Features

  • Compact, rugged design is ideal for many environments
  • Designed for measuring electromagnetic field radiation levels around power lines, electrical appliances and industrial devices
  • Wide ranges (three ranges of µTesla or mGauss)
  • Data hold freezes reading on display
  • Easy-to-use remote probe for measurements in hard to reach areas - additional flexibility
  • Large LCD for easy-to-read measurement data
  • Calibrated to measure EMF radiation at wide bandwidths from 30 to 300 Hz
  • 1 year warranty

More About this Item

This triple axis EMF tester is designed to provide a quick, reliable, and easy way to measure electromagnetic field radiation levels around power lines, electrical appliances, and industrial devices. Units feature three wide measuring ranges of µTesla or mGauss and are calibrated to measure EMF radiation at wide bandwidths from 30 to 300 Hz. Additional features include data hold function for freezing readings on the display, and a large 3-1/2 digit LCD for easy reading in dim lit environments.

1 Year WarrantyConformite Europeenne
Specifications
  • Range (Gauss)200, 2000, 20,000 mG
  • Range (Tesla)20, 200, 2000 µT
  • Resolution (Gauss)0.1, 1, 10 mG
  • Resolution (Tesla)0.01, 0.1, 1 µT
  • Display3.5 digit LCD (2000 count)
  • Depth (in)1.25
  • Height (in)7.666
  • Width (in)2.666
  • Depth (cm)3.175
  • Height (cm)19.47164
  • Width (cm)6.7818
  • Battery1 9V (included)
  • DescriptionTriple Axis (X, Y, Z) EMF Tester
  • Warranty1 Year
Reviews
Q&A