Extech 45168CP Mini Thermo-Anemometer with Built-in Compass

Representative image only.

Extech 45168CP Mini Thermo-Anemometer with Built-in Compass

Extech | Mfr: 45168CP| Item: 1000901

No need to carry multiple instruments in the field

Call For Price

for an additional
₹47,800.00INR / Each
for an additional
₹60,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Extech 45168CP Mini Thermo-Anemometer with Built-in Compass
Extech 45168CP Mini Thermo-Anemometer with Built-in Compass
1000901

Call For Price
+
InnoCal NIST-Traceable Calibration; Anemometer, Vane-Type
1710101

₹47,800.00INR / Each
=
Total Price 47800.00 ADD 2 ITEMS TO CART
Product Description

Includes

lanyard and one CR2032 lithium-ion button battery.

Key Features

  • Pocket-sized meter folds up to protect screen and sensors
  • Built-in compass provides wind direction with head, cross, and tailwind calculations
  • Water-resistant housing floats and survives submersion up to 3 ft (1 m) and a 6-ft (2-m) drop
  • 1 year warranty

More About this Item

This tripod-mountable miniature thermoanemometer is a must-have tool for field work. The meter combines a vane anemometer, thermometer, hygrometer, and compass into one small package. Scroll through real-time data or use the hold key to preserve a data point.


The delta-T function displays air temperature minus dew point, and the max function recalls the highest wind velocity reading over time. Auto power-off saves battery life, but can be disabled for long-term monitoring.

1 Year Warranty
Specifications
  • Max Air Velocity (ft/min)3937
  • Min Air Velocity (ft/min)60
  • Air Velocity Resolution2 ft/min (0.1 m/s)
  • Air Velocity Accuracy±(3% of reading + 40 ft/min or 0.2 m/s)
  • Min Temperature (° F)5
  • Max Temperature (° F)122
  • Min Temperature (° C)15
  • Max Temperature (° C)50
  • Temperature Accuracy±1.8°F/1°C
  • Temperature Resolution0.1°
  • Max RH (%)99.9
  • Min RH (%)0.1
  • RH Resolution0.10% RH
  • RH Accuracy±3% RH
  • Min Dew Point (° F)-4
  • Max Dew Point (° F)122
  • Min Dew Point (° C)-20
  • Max Dew Point (° C)50
  • Min Wet Bulb Temperature (° F)23
  • Max Wet Bulb Temperature (° F)122
  • Min Wet Bulb Temperature (° C)-5
  • Max Wet Bulb Temperature (° C)50
  • Width (in)1 3/4
  • Height (in)1
  • Length (in)5 1/2
  • Battery1 CR2032 (included)
  • DescriptionMini Thermo-Anemometer with Built-in Compass
  • Warranty1 year
Reviews
Q&A