Extech 445580 RH//Temperature Pen 5.7 " L x 1.2 In W x 1 In D

Representative image only.

Extech 445580 RH//Temperature Pen 5.7 " L x 1.2 In W x 1 In D

Extech | Mfr: 445580| Item: 3780400

Accurate readings with built-in-calibration utility

Call For Price

for an additional
₹40,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Extech 445580 RH//Temperature Pen 5.7 " L x 1.2 In W x 1 In D
Extech 445580 RH//Temperature Pen 5.7 " L x 1.2 In W x 1 In D
3780400

Call For Price
+ =
Total Price 40300.00 ADD 2 ITEMS TO CART
Product Description

Includes

pocket clip and 1 3V CR2032 lithium battery.

Key Features

  • 1 year warranty

More About this Item

These thermohygrometer pens feature a dual LCD display, which shows temperature (°F/°C) and humidity simultaneously. Never miss a reading again with with Min/Max memory for both temperature and humidity.

1 Year Warranty
Specifications
  • Min RH Range (%)10
  • Max RH Range (%)90
  • RH Accuracy±5% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1.5°F (±1.0°C)
  • Temperature Resolution0.1°
  • Response Time120 seconds
  • Display TypeLCD (2.5-digit for RH; 3.5-digit for temperature)
  • Battery1 CR2032 (included)
  • Width (in)1 1/5
  • Length (in)5 45/64
  • Depth (in)1
  • DescriptionRH//Temperature Pen 5.7 " L x 1.2 In W x 1 In D
  • Warranty1 year
Reviews
Q&A