Extech 401025 Dual-Scale Light Meter with Analog Output

Representative image only.

Extech 401025 Dual-Scale Light Meter with Analog Output

Extech | Mfr: 401025| Item: 4040020

Easy to use – change settings with the flip of a switch!

₹48,700.00INR / Each

for an additional
₹39,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹48,700.00INR / Each

Buy It Together

Current Item

Extech 401025 Dual-Scale Light Meter with Analog Output
Extech 401025 Dual-Scale Light Meter with Analog Output
4040020

₹48,700.00INR / Each
+
InnoCal NIST-Traceable Calibrations; Light Meters, Visible
1710144

₹39,800.00INR / Each
=
Total Price 88500.00 ADD 2 ITEMS TO CART
Product Description

Includes

remote sensor with cover and one 9 V battery

Key Features

  • 1 year warranty

More About this Item

Meter measures in both footcandles and lux, and features a selectable response time to average or record peaks. The analog output lets you connect meter to a recording device.

1 Year Warranty
Specifications
  • Min Measurement (Fc)200
  • Max Measurement (Fc)5000
  • Min Measurement (Lux)2000
  • Max Measurement (Lux)50000
  • Resolution0.1 Fc, 1 Lux
  • Accuracy±5% of reading
  • FunctionFast/slow response
  • Display Type3-digit LCD
  • OutputAnalog mV
  • Depth (in)2
  • Width (in)3
  • Height (in)6
  • Depth (cm)2.5
  • Height (cm)16.5
  • Width (cm)7.6
  • Power9 V Battery (1)
  • DescriptionDual-Scale Light Meter with Analog Output
  • Warranty1 year
Reviews
Q&A