Extech 382270 Quad Output DC Power Supply

Representative image only.

Extech 382270 Quad Output DC Power Supply

Extech | Mfr: 382270| Item: 2684960

Four power supplies built into one

₹154,000.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹47,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹154,000.00INR / Each

Buy It Together

Current Item

Extech 382270 Quad Output DC Power Supply
Extech 382270 Quad Output DC Power Supply
2684960

₹154,000.00INR / Each
+
InnoCal NIST-Traceable Calibration, Power Supply
1709016

₹37,400.00INR / Each
=
Total Price 191400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Two 0 to 30V/0 to 5A outputs with selectable Constant Voltage and Constant Current modes
  • Outputs up to 60V in series mode or 10A in parallel mode
  • Two auxiliary outputs with fixed current of 3 to 6.5V/3A and 8 to 15V/1A
  • Overload and short circuit protection
  • 1 year warranty
1 Year Warranty
Specifications
  • Output Voltage0 to 30 VDC, 3 to 6.5 VDC, 8 to 15 VDC
  • Output Current0 to 5 A, 3 A, 1 A
  • Ripple and Noise< 0.5 mVrms
  • Line Regulation - Current≤ 0.0002 + 3 mA
  • Line Regulation - Voltage≤ 0.0001 + 3 mV
  • Load Regulation - Current≤ 0.0002 + 3mA
  • Load Regulation - Voltage≤ 0.0001 + 3 mV
  • Width (in)10.1875
  • Depth (in)14.5
  • Height (in)6.25
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionQuad Output DC Power Supply
  • Warranty1 Year
Reviews
Q&A