Extech 380260 1000 V Autoranging Digital Megohmmeter

Representative image only.

Extech 380260 1000 V Autoranging Digital Megohmmeter

Extech | Mfr: 380260| Item: 2744350

Test AC or DC motors, power tools or appliances

₹85,300.00INR / Each

for an additional
₹32,100.00INR / Each
for an additional
₹44,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹85,300.00INR / Each

Buy It Together

Current Item

Extech 380260 1000 V Autoranging Digital Megohmmeter
Extech 380260 1000 V Autoranging Digital Megohmmeter
2744350

₹85,300.00INR / Each
+
InnoCal NIST-Traceable Calibration, Megohmmeter
1710125

₹32,100.00INR / Each
=
Total Price 117400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Lock power on function allows for hands free operation
  • Rugged design is ideal for harsh environments
  • 1 year warranty

More About this Item

This autoranging digital megohmmeter provides three test ranges plus continuity and AC/DC voltage measurement. Unit features a test lock, data hold to freeze displayed readings, and low resistance functions as well as an easy to read backlit dual LCD display.
Meter measures insulation resistance to 2000 MΩ and includes over range indicator and automatic zero adjust. Auto discharge is activated after releasing the test button — discharging stored voltage automatically. To conserve battery life, meter automatically shuts off after fifteen minutes of non-use.

1 Year Warranty
Specifications
  • AC Voltage Accuracy±5% + 5 digits
  • Max Resistance (M ohms)2000
  • Resistance Resolution0.1MΩ
  • DisplayDigital
  • Battery Type (VAC)6 AA (included)
  • Height (in)7 51/64
  • Width (in)3 39/64
  • Depth (in)1 29/32
  • Description1000 V Autoranging Digital Megohmmeter
  • Warranty1 Year
Reviews
Q&A