Extech 365510 Digital Stopwatch/Clock with Calendar and Alarm

Representative image only.

Extech 365510 Digital Stopwatch/Clock with Calendar and Alarm

Extech | Mfr: 365510| Item: 2684540

₹8,000.00INR / Each

for an additional
₹14,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹8,000.00INR / Each

Buy It Together

Current Item

Extech 365510 Digital Stopwatch/Clock with Calendar and Alarm
Extech 365510 Digital Stopwatch/Clock with Calendar and Alarm
2684540

₹8,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Timer/Stopwatch
1706000

₹14,100.00INR / Each
=
Total Price 22100.00 ADD 2 ITEMS TO CART
Product Description

Includes

neck cord and button cell battery.

Key Features

  • 1 year warranty

More About this Item

Easy to use buttons with large LCD plus calendar and alarm

  • Sporty colorful yellow stopwatch with large LCD
  • Stopwatch counts up to 23 hours 59 minutes, 59 seconds; accurate to ± 3 seconds/day
  • Accumulated elapsed time and split time measurements
  • Accurately times a two person competition; wake and snooze alarm
  • 12 or 24 hour clock operation with settable hour chime
  • Dimensions / Weight: 2.3 x 2.8 x 0.5"; 2 ounces
  • Water resistant housing is complete with 39" neckstrap and battery

1 Year Warranty
Specifications
  • Timing Capacity24 hours
  • Timing ModesCumulative split, lap, single event
  • Count DirectionUp
  • ClockYes
  • Resolution0.01 sec
  • AlarmYes
  • DisplayLCD, 0.5" H
  • Battery Type1.5 V button cell
  • Height (InchShort)2 13/16
  • Depth (in)1/2
  • Width (InchShort)2 5/16
  • Height (cm)7.1
  • Depth (cm)1.3
  • Width (cm)5.9
  • DescriptionDigital Stopwatch/Clock with Calendar and Alarm
  • Warranty1 year
Reviews
Q&A