ESS GD1212-7000 Sampling Bags With Combination Valve, 5l

Representative image only.

ESS GD1212-7000 Sampling Bags With Combination Valve, 5l

ESS | Mfr: GD1212-7000| Item: 8656104

Single fitting features both on/off valve and septum port for added convenience

₹72,100.00INR / Case of 10

₹72,100.00INR / Case of 10
Product Description

Key Features

  • Solid seam construction for added strength
  • Corner opening with grommet allows tagging or hanging during transport and storage
  • Includes certificate documenting lot compliance

More About this Item

Gas sampling bags are constructed of 2-mil thick Tedlar® with solid seam to keep gases contained. Unique, polypropylene combination valve features 3/16" OD on/off stem suitable for tubing connections and integral PTFE silicone septum for syringe sampling. Low permeability. Select from a variety of sizes to suit your needs. Case of 10.

Specifications
  • MaterialPVF
  • Volume (Liters)5
  • Width (in)12
  • Length (in)12
  • Width (cm)30.48
  • Length (cm)30.48
  • DescriptionSampling Bags With Combination Valve, 5l
Reviews
Q&A