Erlab CaptairStore 632B Filtering Chemical Storage Cabinets with Sliding Doors, 29" W; 80 to 220 VAC

Representative image only.

Erlab CaptairStore 632B Filtering Chemical Storage Cabinets with Sliding Doors, 29" W; 80 to 220 VAC

Erlab | Mfr: 822SMARTV1| Item: 3352013

Simpler to use, safer to operate

₹622,000.00INR / Each

₹622,000.00INR / Each
Product Description

Includes

Power cord.

Key Features

  • Audible and visual alerts warn you when there is a problem or malfunction
  • Mobile app lets you monitor and control conditions remotely
  • Single-button activation begins air purification quickly and easily
  • Air flow: 41.2 CFM (70 m³/h)
  • 1 year warranty

More About this Item

The filtering chemical storage cabinets are designed with advanced carbon filtration, Flex Technology and a simple, innovative way to keep you safe. Simply press a button to activate the system or remotely control and monitor your systems from anywhere using a PC or the free eGuard app. The cabinet will be filtered 24/7 and you will not find a buildup of vapors or odors present within the cabinet as the air is continuously being turned over. No HVAC connection to the outside required. The units will arrive completely knocked down and will require assembly (with the exception of the 822 B).

Each storage cabinet comes with Smart Technology™, an exclusive set of tools that consists of Smart-Light Communication™, chemical sensors (optional), real-time status, and the eGuard app. Smart Technology gives you an easily identifiable method of communication regarding containment, performance and filter efficiency via a soft, LED band of light called Smart-Light. Smart-Light is a light signature across the front panel which casts a stable LED glow ensuring proper operation. If normal operation is disrupted, the reassuring LED light pulses and sounds, drawing the attention of the operator only when necessary,

Available storage configurations include large-volume pull-out drawers, sliding doors, hinged doors with shelves, and pull-out doors with trays. FIlters sold separately.

Note: A completed questionnaire is required for filter recommendation. Filters sold separately. Please contact an application specialist to complete order.

1 Year Warranty
Specifications
  • Width (in)25 9/16
  • Height (in)29 3/4
  • Depth (InchShort)22 13/16
  • Width (cm)65
  • Height (cm)75.5
  • Depth (cm)58
  • Power (VAC)85 to 240
  • Power (Hz)50 to 60
  • Filter TypeOrder separately
  • DescriptionStorage Cabinet with Sliding Doors, 29" W; 80 to 220 VAC
  • Warranty1 Year
Reviews
Q&A