Eppendorf Filter Tips, 50-1000 20 µL

Representative image only.

Eppendorf Filter Tips, 50-1000 20 µL

Eppendorf | Mfr: 0030078578| Item: 1888830

Protect your pipettor and prevent cross-contamination

₹108,000.00INR / Case of 960

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹108,000.00INR / Case of 960

Buy It Together

Current Item

Eppendorf Filter Tips, 50-1000 20 µL
Eppendorf Filter Tips, 50-1000 20 µL
1888830

₹108,000.00INR / Case of 960
+ + =
Total Price 420500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Integrated hydrophobic filters do not contain "self-sealing" additives. All filter tips are sterile and PCR clean (free of DNA, DNase, RNase, and PCR inhibitors). Packaged in racks of 96 tips.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • SterileYes
  • Max Volume (µL)1000
  • Min Volume (µL)500
  • Min Volume (mL)0.5
  • Max Volume (mL)1
  • Tip Volume (mL)1
  • Min Dispensing (mL)0.5
  • Max Dispensing (mL)1
  • Color CodeBlue
  • Package Of10 racks; 96 tips per rack
  • DescriptionFilterTips,50to1000to20µL
Reviews
Q&A