Eppendorf epTIPS Sterile , Single Use Racks, 100 to 5000 uL, 120/CS

Representative image only.

Eppendorf epTIPS Sterile , Single Use Racks, 100 to 5000 uL, 120/CS

Eppendorf | Mfr: 0030071620| Item: 1888966

High standards of purity ideally suited for critical laboratory applications

₹73,900.00INR / Case of 120

₹73,900.00INR / Case of 120
Product Description

Includes

certificate of purity/sterility.

Key Features

  • Pyrogen-free (endotoxin-free) according to LAL test
  • Sterilized by beta radiation to SAL 10-6, avoiding contamination by ethylene oxide
  • Tested and certified by an independent laboratory
  • Choose sterile tips for microbiology and cell technology applications

More About this Item

Pipette tips sterilized by beta radiation maintain purity greater than those exposed to ethylene oxide, which is a gas absorbed by plastics.

Specifications
  • SterileYes
  • Max Volume (µL)5000
  • Min Volume (µL)100
  • Min Volume (mL)0.1
  • Max Volume (mL)5
  • Tip Volume (mL)5
  • Min Dispensing (mL)0.1
  • Max Dispensing (mL)5
  • Package OfIndividually Wrapped Single Use Racks; 120/CS
  • DescriptionepTIPS Sterile , Single Use Racks, 100 to 5000 uL, 120/CS
Reviews
Q&A