Eppendorf epTIPS Single Use Racks 50 to 1000 uL 480/Pk

Representative image only.

Eppendorf epTIPS Single Use Racks 50 to 1000 uL 480/Pk

Eppendorf | Mfr: 0030075250| Item: 1888812

High standards of purity ideally suited for critical laboratory applications

₹49,000.00INR / Case of 480

₹49,000.00INR / Case of 480
Product Description

Includes

certificate of purity/sterility.

Key Features

  • Pyrogen-free (endotoxin-free) according to LAL test
  • Sterilized by beta radiation to SAL 10-6, avoiding contamination by ethylene oxide
  • Tested and certified by an independent laboratory
  • Choose Biopur tips for molecular and microbiology, cell technology, quality control, and forensic applications

More About this Item

Pipette tips sterilized by beta radiation maintain purity greater than those exposed to ethylene oxide, which is a gas absorbed by plastics.

Additional certifications for Biopur tips include DNA-free, DNase-free, RNase-free, PCR inhibitor-free, and ATP-free.

Specifications
  • SterileNo
  • Max Volume (µL)1000
  • Min Volume (µL)50
  • Min Volume (mL)0.05
  • Max Volume (mL)1
  • Tip Volume (mL)1
  • Min Dispensing (mL)0.05
  • Max Dispensing (mL)1
  • Package OfIndividually Wrapped Single Use Racks; 480/Pk
  • DescriptionepTIPS Single Use Racks 50 to 1000 uL 480/Pk
Reviews
Q&A