Eppendorf epTIPS Individually Wrapped Singles 50 to 1000 uL 100/Pk

Representative image only.

Eppendorf epTIPS Individually Wrapped Singles 50 to 1000 uL 100/Pk

Eppendorf | Mfr: 022491156| Item: 1888804

High standards of purity ideally suited for critical laboratory applications

₹20,500.00INR / Case of 100

₹20,500.00INR / Case of 100
Product Description

Includes

certificate of purity/sterility.

Key Features

  • Pyrogen-free (endotoxin-free) according to LAL test
  • Sterilized by beta radiation to SAL 10-6, avoiding contamination by ethylene oxide
  • Tested and certified by an independent laboratory
  • Choose Biopur tips for molecular and microbiology, cell technology, quality control, and forensic applications

More About this Item

Pipette tips sterilized by beta radiation maintain purity greater than those exposed to ethylene oxide, which is a gas absorbed by plastics.

Additional certifications for Biopur tips include DNA-free, DNase-free, RNase-free, PCR inhibitor-free, and ATP-free.

Specifications
  • SterileNo
  • Max Volume (µL)1000
  • Min Volume (µL)50
  • Min Volume (mL)0.05
  • Max Volume (mL)1
  • Tip Volume (mL)1
  • Min Dispensing (mL)0.05
  • Max Dispensing (mL)1
  • Package OfIndividually Wrapped Singles; 100/Pk
  • DescriptionepTIPS Individually Wrapped Singles 50 to 1000 uL 100/Pk
Reviews
Q&A