Environmental Express Wide-Mouth Level 1 Certified Natural Color Bottle, Round, Not Preserved, 500 mL; 24/CS

Representative image only.

Environmental Express Wide-Mouth Level 1 Certified Natural Color Bottle, Round, Not Preserved, 500 mL; 24/CS

Environmental Express | Item: 3521042

Level 1 bottles are certified and come with a certificate of analysis

₹18,700.00INR / Case of 24

₹18,700.00INR / Case of 24
Product Description

Key Features

  • Preserved and unpreserved bottles available

More About this Item

These HDPE bottles are Level 1 certified to meet the EPA specifications and guidance for contaminant free sample collection containers.

Specifications
  • Capacity (mL)500
  • MaterialHigh Density Polyethyene (HDPE)
  • Bottle ColorNatural
  • Level Number1
  • Special FeaturesNot preserved
  • Neck Inside Diameter (ID) (mm)53
  • DescriptionLevel 1 Certified Natural Color Bottle, Round, Not Preserved, 500 mL, 24/Case
Reviews
Q&A