Environmental Express Wide-Mouth Level 1 Certified Natural Color Bottle, Round, Not Preserved, 125 mL; 500/CS

Representative image only.

Environmental Express Wide-Mouth Level 1 Certified Natural Color Bottle, Round, Not Preserved, 125 mL; 500/CS

Environmental Express | Item: 3520947

Level 1 bottles are certified and come with a certificate of analysis

₹158,000.00INR / Case of 500

₹158,000.00INR / Case of 500
Product Description

Key Features

  • Preserved and unpreserved bottles available

More About this Item

These HDPE bottles are Level 1 certified to meet the EPA specifications and guidance for contaminant free sample collection containers.

Specifications
  • Capacity (mL)125
  • MaterialHigh Density Polyethyene (HDPE)
  • Bottle ColorNatural
  • Level Number1
  • Special FeaturesNot preserved
  • Neck Inside Diameter (ID) (mm)38
  • DescriptionLevel 1 Certified Natural Color Bottle, Round, Wide Mouth, Not Preserved, 125 mL, 500/Case
Reviews
Q&A