Environmental Express UltraFlow® Funnel with 47 mm Filters, for the StepSaver; 20/PK

Representative image only.

Environmental Express UltraFlow® Funnel with 47 mm Filters, for the StepSaver; 20/PK

Environmental Express | Item: 3521028

Convenience of disposable, unbreakable funnels for oil and grease analysis

₹36,800.00INR / Pkg of 20

₹36,800.00INR / Pkg of 20

Buy It Together

Current Item

Environmental Express UltraFlow® Funnel with 47 mm Filters, for the StepSaver; 20/PK
Environmental Express UltraFlow® Funnel with 47 mm Filters, for the StepSaver; 20/PK
3521028

₹36,800.00INR / Pkg of 20
+ =
Total Price 56100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose between UltraPrep and UltraFlow extraction funnels
  • Available in 47-mm; Pack of 20
  • 3 month warranty

More About this Item

StepSaver streamlines the extraction process by allowing the analyst to collect the solvent with eluted oil and grease directly into a collection flask. As fluid enters the collection flask, it passes through a drying cartridge to remove excess water. It is ready to be evaporated without a separate drying step.

UltraFlow disposable polypropylene filter funnels come with preinserted SPE filter disks. Filter disks are constructed of two layers of glass fiber filter material. The top layer acts as a prefilter while the bottom layer is bound to a high carbon C-18 adsorbent. This laminar construction results in a product with a high flow rate and higher dirt holding capacity than other SPE products.

3 Month Warranty
Specifications
  • Filter Diameter (mm)47
  • Body MaterialPolypropylene
  • Funnel Size (mL)250
  • DescriptionUltraFlow® Funnel with 47 mm Filters, for the StepSaver; 20/PK
  • Warranty3 month
Reviews
Q&A