Environmental Express Tuff-Tip, Semi-Dome 1" In-Line/Sub pH, 100Ohm tinned ATC

Representative image only.

Environmental Express Tuff-Tip, Semi-Dome 1" In-Line/Sub pH, 100Ohm tinned ATC

Environmental Express | Item: 2702023

Less chance of breakage

₹45,000.00INR / Each

₹45,000.00INR / Each

Buy It Together

Current Item

Environmental Express Tuff-Tip, Semi-Dome 1" In-Line/Sub pH, 100Ohm tinned ATC
Environmental Express Tuff-Tip, Semi-Dome 1" In-Line/Sub pH, 100Ohm tinned ATC
2702023

₹45,000.00INR / Each
+
Cole-Parmer 350 pH/ORP/Temperature 1/8-DIN Transmitter
0580214

₹46,300.00INR / Each
+ +
Cole-Parmer Epoxy pH Electrode BNC
0599223

₹23,200.00INR / Each
+ =
Total Price 253100.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose chemical-resistant Ryton® PPS or graphite-tipped electrodes
  • 1 year warranty

More About this Item

Don't worry about bulb breakage— unique design helps protect bulbs
– Eliminate electrical noise with graphite-tipped models
– Ideal for viscous or severe applications
– Reduce contamination and clogging with uniform pore size

Keep a Spare1 Year Warranty
Specifications
  • Electrode TypeDouble junction
  • Electrode Body MaterialKynar®
  • Reference JunctionCeramic
  • Min pH (pH)0
  • Max pH (pH)14
  • Min Temperature (° C)0
  • Max Temperature (° C)110
  • Temperature CompensationYes
  • Thread Size NPT(M) (in)1
  • ATC ConnectorTinned ends
  • ATC Element100 Ω Pt RTD
  • ConnectorBNC
  • Cable Length (m)3
  • DescriptionTuff-Tip, Semi-Dome 1" In-Line/Sub pH, 100Ohm tinned ATC
  • Warranty1 year
Reviews
Q&A