Environmental Express TKN 54-well System with Simple Controller and Thread Tubes

Representative image only.

Environmental Express TKN 54-well System with Simple Controller and Thread Tubes

Environmental Express | Item: 3520570

No need to monitor — performs digestions automatically

Call For Price

Call For Price
Product Description

Includes

HotBlock®TKN heating block, simple controller, and digestion tubes.

Key Features

  • Be more flexible with higher temperature—heats to 450°C
  • Get up and running quicker—block heats faster to get digesting faster
  • No need to buy separate glassware for your system—glassware compatable with SimpleDist® system
  • 1 year warranty

More About this Item

Don't struggle to perform TKN (Total Kjeldahl Nitrogen), the controller is programmed to ramp the temperature of the block to 160°C and hold that temperature for 60 minutes. Then the block temperature automatically ramps to 380°C over the course of 60 minutes and holds that temperature for an additional 30 minutes. At that point the block shuts off to end the digestion. Temperature, ramp rate, and hold times are easily programmed for other procedures. Up to 20 steps can be incorporated for each digestion procedure.

To withstand the highly corrosive nature of the TKN procedure, the high-temperature block is encased in 316 stainless steel. The tube rack and cooling rack are also 316 stainless steel. The controller is independent from the block and should be placed outside the fume hood to reduce the likelihood of acid damage.

1 Year Warranty
Specifications
  • Number Of Blocks1
  • Length (")22 1/4
  • Control TypeDigital
  • Max Temperature (° F)842
  • Max Temperature (° C)450
  • Power (VAC)240
  • Block Number Of Openings54
  • Block TypeDigestion
  • Block - Tube / Vial Size Accepted (mL)50
  • Height (in)16
  • Width (in)22 1/4
  • Length (in)25
  • Depth (in)14 1/4
  • Description54-well System with Simple Controller and Thread Tubes
  • Warranty1 year
Reviews
Q&A