Environmental Express Temperature Probe, 150°C, Fits 15 mL Digestion Tube

Representative image only.

Environmental Express Temperature Probe, 150°C, Fits 15 mL Digestion Tube

Environmental Express | Item: 5320580

Temperature probes and timers enhance your hot blocks

Call For Price

Call For Price
Product Description

Key Features

  • Temperature probes fit 15, 50, and 100 mL digestion cups

More About this Item

Make digestion easier with these accessories for the Environmental Express HotBlocks.

Specifications
  • Max Temperature (° F)572
  • Max Temperature (° C)300
  • Block TypeDigital Indicator
  • DescriptionTemperature Probe, 150°C, Fits 15 mL Digestion Tube
Reviews
Q&A