Environmental Express TCLP Bottles, Flint Glass, 15 x 26 cm; 4/Pk

Representative image only.

Environmental Express TCLP Bottles, Flint Glass, 15 x 26 cm; 4/Pk

Environmental Express | Item: 3520861

Ideal for commercial and homemade rotary extractors

₹10,800.00INR / Pkg of 4

₹10,800.00INR / Pkg of 4
Product Description

Includes

caps are included.

Key Features

  • Bottle collars or pads are necessary for most bottles to safely fit in rotary agitators
  • All bottles listed, except 35208-61 and 35208-62, have PTFE-lined caps
  • Compatible with Environmental Express heavy-duty rotator
  • 3 month warranty
  • Model number BF3000-4
3 Month Warranty
Specifications
  • Capacity (mL)3000
  • Capacity (L)3
  • Capacity (oz)96
  • Capacity (Gal)0.75
  • MaterialGlass
  • Cap MaterialVinyl-lined
  • Cap / Stopper Size95 mm
  • Bottle ColorClear
  • Outside Diameter (OD) (in)5 3/4
  • Outside Diameter (OD) (cm)15
  • Overall Height (in)10 3/16
  • Overall Height (cm)26
  • DescriptionTCLP Bottles, Flint Glass, 15 x 26 cm; 4/Pk
  • Warranty3 month
Reviews
Q&A