Environmental Express TCLP Bottles, Amber Flint Glass, 14 x 24 cm; 4/Pk

Representative image only.

Environmental Express TCLP Bottles, Amber Flint Glass, 14 x 24 cm; 4/Pk

Environmental Express | Item: 3520864

Ideal for commercial and homemade rotary extractors

₹58,200.00INR / Pkg of 4

₹58,200.00INR / Pkg of 4
Product Description

Includes

caps are included.

Key Features

  • Bottle collars or pads are necessary for most bottles to safely fit in rotary agitators
  • All bottles listed, except 35208-61 and 35208-62, have PTFE-lined caps
  • Compatible with Environmental Express heavy-duty rotator
  • 3 month warranty
  • Model number BF2501-4
3 Month Warranty
Specifications
  • Capacity (mL)2200
  • Capacity (L)2.2
  • Capacity (oz)74
  • MaterialGlass
  • Cap MaterialPolytetrafluoroethylene (PTFE) lined
  • Bottle ColorClear
  • Outside Diameter (OD) (in)5 1/2
  • Outside Diameter (OD) (cm)14
  • Overall Height (in)9 3/16
  • Overall Height (cm)24
  • DescriptionTCLP Bottles, Amber Flint Glass, 14 x 24 cm; 4/Pk
  • Warranty3 month
Reviews
Q&A