Environmental Express TCLP Bottle, Safety-Coated Glass, 11 x 33 cm

Representative image only.

Environmental Express TCLP Bottle, Safety-Coated Glass, 11 x 33 cm

Environmental Express | Item: 3520863

Ideal for commercial and homemade rotary extractors

₹120,000.00INR / Pkg of 1

₹120,000.00INR / Pkg of 1
Product Description

Includes

caps are included.

Key Features

  • Bottle collars or pads are necessary for most bottles to safely fit in rotary agitators
  • All bottles listed, except 35208-61 and 35208-62, have PTFE-lined caps
  • Compatible with Environmental Express heavy-duty rotator
  • 3 month warranty
3 Month Warranty
Specifications
  • Capacity (mL)2200
  • Capacity (L)2.2
  • Capacity (oz)74
  • MaterialGlass
  • Cap MaterialPolytetrafluoroethylene (PTFE) lined
  • Bottle ColorClear
  • Outside Diameter (OD) (in)4 21/64
  • Outside Diameter (OD) (cm)11
  • Overall Height (in)1 19/64
  • Overall Height (cm)3.3
  • DescriptionTCLP Bottle, Safety-Coated Glass, 11 x 33 cm
  • Warranty3 month
Reviews
Q&A