Environmental Express TCLP Bottle, Glass with PTFE-Lined Cap, 15 x 26 cm

Representative image only.

Environmental Express TCLP Bottle, Glass with PTFE-Lined Cap, 15 x 26 cm

Environmental Express | Item: 3520865

Ideal for commercial and homemade rotary extractors

₹111,000.00INR / Pkg of 1

₹111,000.00INR / Pkg of 1
Product Description

Includes

caps are included.

Key Features

  • Bottle collars or pads are necessary for most bottles to safely fit in rotary agitators
  • All bottles listed, except 35208-61 and 35208-62, have PTFE-lined caps
  • Compatible with Environmental Express heavy-duty rotator
  • 3 month warranty
3 Month Warranty
Specifications
  • Capacity (mL)3000
  • Capacity (L)3
  • Capacity (oz)96
  • Capacity (Gal)0.75
  • MaterialGlass
  • Cap MaterialPolytetrafluoroethylene (PTFE) lined
  • Cap / Stopper Size90 mm
  • Bottle ColorClear
  • Outside Diameter (OD) (in)5 3/4
  • Outside Diameter (OD) (cm)15
  • Overall Height (in)10 3/16
  • Overall Height (cm)26
  • DescriptionTCLP Bottle, Glass with PTFE-Lined Cap, 15 x 26 cm
  • Warranty3 month
Reviews
Q&A