Environmental Express Straight-Sided Wide-Mouth Glass Bottle, Level 3, Clear, 500mL; 48/CS

Representative image only.

Environmental Express Straight-Sided Wide-Mouth Glass Bottle, Level 3, Clear, 500mL; 48/CS

Environmental Express | Item: 3520448

Easily fill and remove samples

₹31,400.00INR / Case of 48

₹31,400.00INR / Case of 48

Buy It Together

Current Item

Environmental Express Straight-Sided Wide-Mouth Glass Bottle, Level 3, Clear, 500mL; 48/CS
Environmental Express Straight-Sided Wide-Mouth Glass Bottle, Level 3, Clear, 500mL; 48/CS
3520448

₹31,400.00INR / Case of 48
+ =
Total Price 48500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use
  • Select amber glass bottles for light-sensitive samples
  • Ideal for general use
  • 500 mL (16 fl. oz.) capacity
  • Include PTFE-lined caps for a tight seal with chemical resistance
  • 3 month warranty
  • Model number APC3060

More About this Item

Level 3 containers meet EPA guidelines, but do not ship with a certificate of analysis. Included caps are composed of polypropylene (PP) and lined with PTFE.

3 Month Warranty
Specifications
  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)16
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size70 mm
  • Bottle ColorClear
  • Level Number3
  • AutoclavableNo
  • Special FeaturesPTFE-Lined Polypropylene Cap
  • DescriptionStraight-Sided Wide-Mouth Glass Bottle, Level 3, Clear, 500 mL; 48/Cs
  • Warranty3 month
Reviews
Q&A