Environmental Express Straight-Sided Wide-Mouth Glass Bottle, Level 1, Clear, 125mL, Acid Rinse; 12/CS

Representative image only.

Environmental Express Straight-Sided Wide-Mouth Glass Bottle, Level 1, Clear, 125mL, Acid Rinse; 12/CS

Environmental Express | Item: 3520416

Easily fill and remove samples

₹4,300.00INR / Case of 12

₹4,300.00INR / Case of 12

Buy It Together

Current Item

Environmental Express Straight-Sided Wide-Mouth Glass Bottle, Level 1, Clear, 125mL, Acid Rinse; 12/CS
Environmental Express Straight-Sided Wide-Mouth Glass Bottle, Level 1, Clear, 125mL, Acid Rinse; 12/CS
3520416

₹4,300.00INR / Case of 12
+ =
Total Price 21400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use
  • Select amber glass bottles for light-sensitive samples
  • Nitric acid rinsed
  • Certificate of Analysis included
  • 125 mL (4 fl. oz.) capacity
  • Include PTFE-lined caps for a tight seal with chemical resistance
  • 3 month warranty
  • Model number APC1120N

More About this Item

Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory. Included caps are composed of polypropylene (PP) and lined with PTFE.

3 Month Warranty
Specifications
  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size48 mm
  • Bottle ColorClear
  • AutoclavableNo
  • Special FeaturesAcid Rinsed; PTFE-Lined Polypropylene Cap
  • Level Number1
  • DescriptionStraight-Sided Wide-Mouth Glass Bottle, Level 1, Clear, 125 mL, Acid Rinse; 12/Cs
  • Warranty3 month
Reviews
Q&A