Environmental Express Straight-Sided Wide-Mouth Glass Bottle, Level 1, Clear, 1000mL; 12/CSS

Representative image only.

Environmental Express Straight-Sided Wide-Mouth Glass Bottle, Level 1, Clear, 1000mL; 12/CSS

Environmental Express | Item: 3520502

Easily fill and remove samples

₹11,900.00INR / Case of 12

₹11,900.00INR / Case of 12

Buy It Together

Current Item

Environmental Express Straight-Sided Wide-Mouth Glass Bottle, Level 1, Clear, 1000mL; 12/CSS
Environmental Express Straight-Sided Wide-Mouth Glass Bottle, Level 1, Clear, 1000mL; 12/CSS
3520502

₹11,900.00INR / Case of 12
+ =
Total Price 21100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use
  • Select amber glass bottles for light-sensitive samples
  • Certificate of Analysis included
  • 1000 mL (32 fl. oz.) capacity
  • Include PTFE-lined caps for a tight seal with chemical resistance
  • Model number APC1040
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size89 mm
  • Bottle ColorClear
  • Level Number1
  • AutoclavableNo
  • Special FeaturesPTFE-Lined Polypropylene Cap
  • DescriptionStraight-Sided Wide-Mouth Glass Bottle, Level 1, Clear, 1000 mL; 12/Cs
Reviews
Q&A