Environmental Express Straight-Side Glass Jar, Level 3, Amber, 60 mL; 24/CS

Representative image only.

Environmental Express Straight-Side Glass Jar, Level 3, Amber, 60 mL; 24/CS

Environmental Express | Item: 3520404

Get to your samples easier

₹8,300.00INR / Case of 24

₹8,300.00INR / Case of 24

Buy It Together

Current Item

Environmental Express Straight-Side Glass Jar, Level 3, Amber, 60 mL; 24/CS
Environmental Express Straight-Side Glass Jar, Level 3, Amber, 60 mL; 24/CS
3520404

₹8,300.00INR / Case of 24
+ =
Total Price 14900.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Available with PTFE or PE foam-lined caps
  • Select amber glass bottles for light-sensitive samples
  • 3 month warranty
  • Model number APC3265

More About this Item

Level 3 containers meet EPA guidelines, but do not ship with a certificate of analysis. Included caps are composed of polypropylene (PP) and lined with PTFE.

3 Month Warranty
Specifications
  • Capacity (mL)60
  • Capacity (L)0.06
  • Capacity (oz)2
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size53 mm
  • Bottle ColorAmber
  • Level Number3
  • Special FeaturesPTFE-lined Polypropylene Cap
  • AutoclavableNo
  • DescriptionStraight-Side Glass Jar, Level 3, Amber, 60 mL; 24/Cs
  • Warranty3 month
Reviews
Q&A