Environmental Express Straight-Side Glass Jar, Level 3, Amber, 125 mL; 24/CS

Representative image only.

Environmental Express Straight-Side Glass Jar, Level 3, Amber, 125 mL; 24/CS

Environmental Express | Item: 3520550

Get to your samples easier

₹10,000.00INR / Case of 24

₹10,000.00INR / Case of 24

Buy It Together

Current Item

Environmental Express Straight-Side Glass Jar, Level 3, Amber, 125 mL; 24/Cs
Environmental Express Straight-Side Glass Jar, Level 3, Amber, 125 mL; 24/Cs
3520550

₹10,000.00INR / Case of 24
+ =
Total Price 16600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Available with PTFE or PE foam-lined caps
  • Select amber glass bottles for light-sensitive samples
Specifications
  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size58 mm
  • Bottle ColorAmber
  • AutoclavableNo
  • Level Number3
  • Special FeaturesPTFE-lined Polypropylene Cap
  • DescriptionStraight-Side Glass Jar, Level 3, Amber, 125 mL; 24/Cs
Reviews
Q&A