Environmental Express SF045E Syringe Filters - PES, 25 mm, 0.45 µm, 200/Pack

Representative image only.

Environmental Express SF045E Syringe Filters - PES, 25 mm, 0.45 µm, 200/Pack

Environmental Express | Item: 5006980

All of our syringe filters are housed in inert polypropylene and are ultrasonically welded for a positive particle-free seal

₹37,000.00INR / Pkg of 200

₹37,000.00INR / Pkg of 200
Product Description

Key Features

  • Model number SF045E

More About this Item

Housings have standard, slip luer fittings on the exit port and full-thread luer-lock fittings on the entry port.

All our syringe filters are housed in inert polypropylene and are ultrasonically welded for a positive, particle-free seal. Housings have standard, slip luer fittings on the exit port and full-thread luer-lock fittings on the entry port.

Specifications
  • Length (")63/64
  • Membrane MaterialPolyethersulfone (PES)
  • Width (InchShort)63/64
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)25
  • Housing MaterialPolypropylene
  • ConnectionsMale Slip Tip Luer/Female Luer Lock
  • Filter Size (mm)25
  • DescriptionSyringe Filter, PES filter, 25mm, 0.45µm, slip luer on exit, luer-lock on entry, 200/pk
Reviews
Q&A