Environmental Express PVC Filter, 25mm, 5.0um; 100/pk

Representative image only.

Environmental Express PVC Filter, 25mm, 5.0um; 100/pk

Environmental Express | Item: 3520742

Get the right filter for your application

₹25,600.00INR / Pkg of 100

₹25,600.00INR / Pkg of 100
Product Description

Key Features

  • Laser cutting ensures a clean fiber-free filter edge
  • 3 month warranty
  • Model number F25500PVC

More About this Item

Generic PVC filters can be used for a variety of applications.

3 Month Warranty
Specifications
  • MaterialPVC
  • Pore Size (micron)5
  • Diameter (mm)25
  • Diameter (cm)2.5
  • DescriptionPVC Filter, 25mm, 5.0um; 100/pk
  • Warranty3 month
Reviews
Q&A