Environmental Express Pump, Linear, IAQ Sampling; 230V

Representative image only.

Environmental Express Pump, Linear, IAQ Sampling; 230V

Environmental Express | Item: 6006208

Compact yet powerful—produces a high volume of vacuum airflow

₹59,300.00INR / Each

₹59,300.00INR / Each
Product Description

Includes

Flowmeter, regulator, tubing, on/off switch, and power cord with European plug.

Key Features

  • Produces flow rates up to 30 L/min
  • Comes with flowmeter and regulator valve
  • Ideal for use with Air-O-Cell® cassettes
  • 230 VAC operation
  • 1 year warranty
1 Year Warranty
Specifications
  • Power (VAC)230
  • DescriptionPump, Linear, IAQ Sampling; 230 VAC
  • Warranty1 year
Reviews
Q&A